Shop All Micrometers
Starrett
Digital Blade Type Micrometer
Mfr # 786.1P-1
Zoro # G8206119
product price: $1,008.99
/ea
Free Shipping & Returns
$1,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Includes LCD Digital Readout
- IP Rating IP67
- SPC Output Yes
- Minimum Measurement - mm 0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 786.1P-1
- Zoro # G8206119
- UPC # 049659728323
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Blade Type Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 0 in to 1 in, 0 to 25.4 mm |
Includes | LCD Digital Readout |
IP Rating | IP67 |
SPC Output | Yes |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement - mm | 25.4 mm |
Maximum Measurement - Inch | 1 in |
Description
Digital Blade Type Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Includes LCD Digital Readout, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25.4 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Black (U26RT)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-11' 6)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- STARRETT Micrometer Outside (V436.1MXRL-100)
- STARRETT Digital Outside Micrometer (733.1XFLZ-15)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- Starrett Precision Gauges & Accessories