Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Diameter Gage Setting Master 42-48"
Mfr # 1126-48
Zoro # G900454139
product price: $3,696.99
/ea
Free Shipping & Returns
$3,696.99
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
- Brand Starrett
- MFR # 1126-48
- Zoro # G900454139
- UPC # 49659531657
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Description
These setting masters are used to check and reset diameter gages under production gaging conditions. Each master consists of a rigid box beam with reference and sensitive heads which are individually adjustable along dovetail ways. The 1126 set masters are used to check and reset Starrett 1100 and 1101 Diameter Gages under production gaging conditions. 42-48” Length Range conditions.
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
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E874)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-H (45778)
- URREA Pliers, Industrial Grade Locking Pliers Set 4Pc (2700LP)
- ZORO SELECT Die Module, Code 3-58:53, 1/4In Cap (6CEC7)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- Starrett Precision Gauges & Accessories