Shop All Dial Indicators
Starrett
Dial Test Indicator, Vert, 0 to 0.030 In
Mfr # 711HSAZ
Zoro # G4780666
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in , Ideal For Precise Measurements in All machining, Layout and Inspection Work, Swiveling Tubular Body, Smooth, Jeweled Lever Action, Positive Reversing Switch
- Accuracy +/-0.001 in
- Includes Body Clamp, Universal Shank; Long Arm; Short Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 711HSAZ
- Zoro # G4780666
- UPC # 049659529517
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.5 in |
Contact Point Dia. | 0.12 in |
Dimension Type | Inch |
Stylus Length | 0.15625 in, 4 mm |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.12 in, Dial Color White, Yellow, Dial Reading 0-15-0, Dial Size 1.5 in, Dimension Type Inch, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Starrett 711, Test Indicator Style Swivel Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Rule Tape 1/4X6' Pee Wee (W616)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 Grease Gun (2555-22, 2446-20)
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- STARRETT Indicator Test (711HSZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- Starrett Precision Measuring Tools