Shop All Dial Indicators
Starrett
Dial Test Indicator, Swl Hd, 0 to 0.030 In
Mfr # 811-5CZ
Zoro # G3105471
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in, Contacts are frictionally adjustable and replaceable, Finish Satin Chrome, jeweled movement, Smooth
- Accuracy +/-0.0005 in
- Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug with Dovetail Indicator Clamp, Tool Post Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 811-5CZ
- Zoro # G3105471
- UPC # 049659570793
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 5/8 in |
Dial Size | 1.38 in |
Contact Point Dia. | 0.078125 in |
Dimension Type | Inch |
Stylus Length | 0.625 in, 16 in |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Starrett 811, Test Indicator Style Swivel Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cap (B) for Hitachi NR83A5 (SP 889-079)
- BLAIR Cutter, 7/8" (11340)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-13' 6)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- Starrett Dial Indicators