Shop All Dial Indicators
Starrett
Dial Test Indicator Set, 1-1/4", Yellow
Mfr # 3809MAC
Zoro # G1592643
original price:
$204.99
2% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.8 mm
- Features Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
- Finish Satin Chrome
- Accuracy +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3809MAC
- Zoro # G1592643
- UPC # 049659123074
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.25 in |
Contact Point Dia. | 2 mm, 4 mm |
Dimension Type | Metric |
Stylus Length | 0.1875 in, 20 mm |
Description
If you are looking for an accurate, high-quality dial test indicator, the Starrett 3809MAC Dial Test Indicator Set is a good choice. It has been built to last and can be used in various industries. The balanced dial indicator comes with a range of 0 mm to 0.8 mm and graduations of 0.01 mm. The satin chrome finish offers a sleek look that will complement your work environment. This horizontal dial test indicator also features an accuracy of +/-0.01 mm, which means it will give you precise readings every time. With its lever operation type, the instrument is easy to use as well as maintain and clean. If you want to achieve high standards when it comes to measuring precision, the Starrett 3809MAC Dial Test Indicator Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- KNIPEX Retaining Ring Plier Set, 0, 90 Deg, 4 pcs. (9K 00 19 52 US)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- CLE-LINE 3/16" Cobalt 135 Deg. Jobber Length Drill Bit (C23353)
- STARRETT Indicator Dial (25-381J)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Indicator Dial (656-5041J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Indicator Dial (656-441J)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- Starrett Precision Measuring Tools