Shop All Dial Indicators
Starrett
Dial Test Indicator Set, 1-1/4", Yellow
Mfr # 3809MA
Zoro # G1592433
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.8 mm
- Features Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
- Finish Satin Chrome
- Accuracy +/-0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3809MA
- Zoro # G1592433
- UPC # 049659123340
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 4 mm |
Dial Size | 1.25 in |
Dimension Type | Metric |
Stylus Length | 0.1875 in, 20 mm |
Description
The Starrett 3809MA Dial Test Indicator Set is a reliable measuring tool that will help you get the job done right. With an accuracy of +/- 0.01 mm, this dial indicator has a range of 0 mm to 0.8 mm. Featuring a satin chrome finish and graduations in 0.01 mm, it has a 1 1/4" dial size and lever operation type. It also comes with a balanced dial reading of 0-40-0 and yellow dial color for easy reading. The Starrett 3809MA Dial Test Indicator Set is the quality measuring tool you can rely on to do the job well done every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y555)
- DEXTER RUSSELL Stiff Narrow Boning Knife 5 In Narrow, 10" L (31616)
- OTC 3/4 in Drive, 2-3/38" 8 pt SAE Socket, 8 Points (1903)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9343)
- STARRETT Dial Test Indicatr, Dovetail Mnt, .8 Range (3909MAC)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- STARRETT AGD Contact Point Extension, 2" Long (PT21697-2)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- STARRETT Indicator Dial (656-441J)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- Starrett Indicators, Indicator Holders & Accessories