Shop All Dial Indicators
Starrett
Dial Test Indicator Set, 1-1/4", White
Mfr # 3809A
Zoro # G1592217
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
- Finish Satin Chrome
- Accuracy +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3809A
- Zoro # G1592217
- UPC # 049659123333
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.25 in |
Contact Point Dia. | 0.15625 in |
Dimension Type | Inch |
Stylus Length | 0.1875 in, 20 mm |
Description
The Starrett 3809A Dial Test Indicator Set is an accurate measuring device for various mechanical and industrial applications. The horizontal dial test indicator has a range of 0 in to 0.03 in.. It has graduations of 0.0005 in., making it more precise than other tools on the market. With a satin chrome finish, this white dial indicator is corrosion resistant and easy to clean. The dial test indicator also features a balanced dial reading of 0-15-0, giving you accurate measurements every time. When working with fasteners, you will want to have the Starrett 3809A Dial Test Indicator Set on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA STOP SWITCH, GREY (506318604)
- PICA Pocket with Classic Universal Graphite Marking Pencil Bundle (505/04)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49395)
- WESTWARD Hand Tap Set, HSS, 3/8-16, H3 Limit, PK3 (5PXK7)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3808MA)
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- STARRETT Indicator Dial (655-2041J)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- STM 0030 x 00005 Test Indicator (200730)
- Starrett Dial Indicators