Shop All Dial Indicators
Starrett
Dial Test Indicator Set, 1-1/4", White
Mfr # 3808A
Zoro # G1588279
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
- Finish Satin Chrome
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3808A
- Zoro # G1588279
- UPC # 049659123319
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.25 in |
Contact Point Dia. | 0.15625 in |
Stylus Length | 0.1875 in, 20 mm |
Dimension Type | Inch |
Description
If you're looking for a dial test indicator that is accurate and easy to use, then the Starrett 3808A Dial Test Indicator Set will be just what you need. This horizontal dial test indicator comes with a satin chrome finish. It has a range of 0 in. to 0.008 in.. With graduations of 0.0001 in., this white dial indicator has an accuracy of +/-0.0001 in.. The lever style operation makes it easy to read measurements on the 1.25 in. dial face from any angle or position without having to change your grip on the tool itself or interfere with your work piece while measuring at odd angles and positions that may be difficult to reach otherwise. If you're looking for a way to measure small objects, like bolts and nuts, the Starrett 3808A Dial Test Indicator Set is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WESTWARD Hand File Set, Bastard Cut, 8 In L, 5 Pcs (12F862)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- STARRETT Indicator Dial (656-441J)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- STARRETT Flat Contact Point (PT25160)
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- Starrett Dial Indicators