Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.060 In
Mfr # 709BZ
Zoro # G3604517
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 to 0.060 in
- Features Three Dovetail Positioning Mounts Work with Existing Test Indicator Accessories; Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Revolution Count Hand for Easy Reading; Angled Head for Better Reading Position; Narrow Body for Inreach Ability; Large 1-3/8" (35mm) Dial Diameter
- Finish Satin Chrome
- Includes Long Carbide Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 709BZ
- Zoro # G3604517
- UPC # 049659642155
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 13/16 in |
Dial Size | 1-3/8 in |
Contact Point Dia. | 0.078 in |
Details
Graduations | 0.001 in |
Range | 0 to 0.060 in |
Features | Three Dovetail Positioning Mounts Work with Existing Test Indicator Accessories; Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Revolution Count Hand for Easy Reading; Angled Head for Better Reading Position; Narrow Body for Inreach Ability; Large 1-3/8" (35mm) Dial Diameter |
Finish | Satin Chrome |
Includes | Long Carbide Contacts |
Indicator Style | Horizontal |
Contact Point Style | Carbide |
Reading | Balanced |
Bearing Type | Jeweled |
Series | 709 |
Dial Reading | 0-15-0 |
Standards | Meet or Exceed ISO |
Range per Revolution | 0.0300 in |
Item | Tilted-Face Dial Test Indicator |
Dial Color | White, Yellow |
Operation Type | Lever-Style |
Description
If you need a high-quality dial test indicator, then the Starrett 709BZ is your best bet. It features an easy-to-read white and yellow dial, as well as a durable satin chrome finish. The horizontal dial test indicator has graduations of 0.001 in.. With a range of 0 to 0.060 in., this instrument provides accurate measurements for various applications. It has a total reading of 15 with three revolutions per inch on its 1 3/8" white and yellow dial face. The lever style operation allows for simple and quick measurements without having to use any tools or hands to operate it. When you want accuracy and durability, the Starrett 709BZ Dial Test Indicator is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Split Point Drill Bit Set, HSS, 29 pcs. (10D226)
- GEDORE 6 Piece Metric T-Shape Hex Key Set, DT 2142-06 (DT 2142-06)
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, SDS Plus (HCFC2010)
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- STARRETT AGD Contact Point Extension, 2" Long (PT21697-2)
- STARRETT Indicator Dial (656-441J)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- STARRETT Dial Test Indicator Only (711FS/GS)
- IGAGING Dial Indicator, Flex Arm, Vise Grip Set - 34-103 (34-103)
- Starrett Precision Measuring Tools