Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.060 In
Mfr # 709BCZ
Zoro # G1895056
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.06 in
- Features Angled Head For Better Reading Position, Balanced Dial Up to 0.060 in, Contacts are Frictionally Adjustable and Replaceable, Jeweled Movement, Precision Gear-Driven Design With Smooth, Satin Chrome Finish For Durability
- Accuracy +/-0.0005 in
- Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug with Dovetail Indicator Clamp, Tool Post Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 709BCZ
- Zoro # G1895056
- UPC # 049659642209
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 13/16 in |
Contact Point Dia. | 0.078125 in |
Dial Size | 1.38 in |
Dimension Type | Inch |
Stylus Length | 0.1875 in, 20 mm |
Description
When you need a precise reading, the Starrett 709BCZ Dial Test Indicator is an essential tool. It has a balanced dial and 0 to 0.060 in range, which allows you to work with greater accuracy. The tilted head of this indicator makes it easier for you to read the numbers on the dial. With a Jeweled movement and precision gear-driven design, this tool offers smooth operation and durability. It has adjustable contacts that are frictionally adjustable and replaceable. The satin chrome finish enhances its resistance against rust and corrosion while providing it with a stylish look. If you want to achieve greater accuracy when working on your projects, the Starrett 709BCZ Dial Test Indicator is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" QUICK CHANGE AD IM (GP1130QC)
- PRO-SET Torque Wrench Kit (TLTWSAE)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T10-1000x100)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- HHIP 0-.125/.0005" AGD Group 1 Travel Dial Indicator (4400-0005)
- Starrett Precision Measuring Tools