Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 711LCSZ
Zoro # G1707106
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in , Ideal For Precise Measurements in All machining, Layout and Inspection Work, Swiveling Tubular Body, Smooth, Jeweled Lever Action, Positive Reversing Switch, Finish Black Oxide
- Accuracy +/-0.001 in
- Includes Indicator Complete with All Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 711LCSZ
- Zoro # G1707106
- UPC # 049659529579
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.12 in |
Dial Size | 1 in |
Dimension Type | Inch |
Stylus Length | 0.15625 in, 4 mm |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.12 in, Dial Color White, Yellow, Dial Reading 0-15-0, Dial Size 1 in, Dimension Type Inch, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Starrett 711, Test Indicator Style Swivel Head, Accuracy +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- BON TOOL Bon 12-341 Mag Float, Square End, 24" X 3 1/8" Wood Handle (12-341)
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- STARRETT Indicator Dial (656-5041J)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MAC)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711GCSZ)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- Starrett Dial Indicators