Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 711GCSZ
Zoro # G2052556
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in , Ideal For Precise Measurements in All machining, Layout and Inspection Work, Swiveling Tubular Body, Smooth, Jeweled Lever Action, Positive Reversing Switch
- Accuracy +/-0.001 in
- Includes Indicator Complete with All Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 711GCSZ
- Zoro # G2052556
- UPC # 049659529432
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1 in |
Contact Point Dia. | 0.12 in |
Dimension Type | Inch |
Stylus Length | 0.15625 in, 4 mm |
Description
The Starrett 711GCSZ Hori Dial Test Indicator is the ideal tool for precision measurements in all machining, layout and inspection work. The dial indicator has a swiveling tubular body with smooth jewelled lever action that allows you to make precise measurements easily. It has a balanced dial that can measure up to 0.030 in, which is ideal for use on lathes and milling machines. This dial indicator features positive reversing switch with an accuracy of +/-0.001 in. The white/yellow dial measures 1" in diameter and has graduations of 0.001". This Starrett Dial Test Indicator is the essential tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Sledge Hammer 4Lb (MD-4FD-C)
- INSIZE Tool Maker Square, 1-39/64 x 1-7/64" Sz (4794-040)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- RIDGID Rocker Arm Kit (60145)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- Starrett Dial Indicators