Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 711FSZ
Zoro # G2252984
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in , Ideal For Precise Measurements in All machining, Layout and Inspection Work, Swiveling Tubular Body, Smooth, Jeweled Lever Action, Positive Reversing Switch, Finish Black Oxide
- Accuracy +/-0.001 in
- Includes Body Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 711FSZ
- Zoro # G2252984
- UPC # 049659529296
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1 in |
Contact Point Dia. | 0.12 in |
Stylus Length | 0.15625 in, 4 mm |
Dimension Type | Inch |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.12 in, Dial Color White, Yellow, Dial Reading 0-15-0, Dial Size 1 in, Dimension Type Inch, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Starrett 711, Test Indicator Style Swivel Head, Accuracy +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968-TT (J4968-TT)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- STARRETT Steel Contact Points, 1-5/16"L, .032" Ball (PT23064)
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- Starrett Precision Measuring Tools