Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 709AZ
Zoro # G2718475
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in, Contact Point Reverses Automatically Always Maintaining Clockwise Hand Rotation, Satin Chrome Finish
- Accuracy +/-0.0005 in
- Includes Long Carbide Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 709AZ
- Zoro # G2718475
- UPC # 049659642148
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 13/16 in |
Contact Point Dia. | 0.078125 in |
Dial Size | 1.38 in |
Dimension Type | Inch |
Stylus Length | 0.1875 in, 20 mm |
Description
The Starrett 709AZ Dial Test Indicator is a useful tool for checking the accuracy of parts and components. The tilted-face dial test indicator has a range of 0 in to 0.03 in with graduations of 0.0005 in, which means you can make precise measurements with this device. This Starrett Dial Test Indicator has a satin chrome finish that resists corrosion and is easy to clean. The contact point reverses automatically, always maintaining clockwise hand rotation. The lever-style operation provides smooth operation for quick readings, making it perfect for measuring large parts as well as small ones. If you are looking for an accurate instrument that will give you precision measurements, then the Starrett 709AZ Dial Test Indicator is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Holder Assembly (43-72-0155)
- GEARWRENCH 3/8" Flex Head Electronic Torque Wrench with Angle 10-100 ft/lbs (85078)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- STARRETT Hardened Steel Contact Point (PT05472)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Indicator Dial (25-431J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- MITUTOYO Dial Test Indicator (513-424-10T)
- Starrett Indicators, Indicator Holders & Accessories