Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.010 In
Mfr # 708ACZ
Zoro # G2962994
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.01 in
- Features Balanced Dial Up to 0.010 in, Satin Chrome Finish
- Accuracy +/-0.0001 in
- Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug w/Dovetail Indicator Clamp, Tool Post Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 708ACZ
- Zoro # G2962994
- UPC # 049659642179
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 13/16 in |
Contact Point Dia. | 0.078125 in |
Dial Size | 1.38 in |
Stylus Length | 0.1875 in, 20 mm |
Dimension Type | Inch |
Description
Item Tilted-Face Dial Test Indicator, Range 0 in to 0.01 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Yellow, Dial Reading 0-5-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.01 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.01 in, Series Starrett 708, Test Indicator Style Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point Set, 25 pcs. (87891)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5253)
- WILLIAMS Williams Mixed Screwdriver Set, 5 pcs (100P-5MD)
- IRWIN Wood Drill Bit Sets (87954)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B1)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- BIG HORN Dial Indicator 0 - 1 Inch Range 0.001 Inch Graduations (19295)
- Starrett Precision Measuring Tools