Shop All Dial Indicators
Starrett
Dial Test Indicator, Dovetail Mount, .030"
Mfr # 3909AC
Zoro # G2349343
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005"
- Range 0.03"
- Features Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
- Finish Satin Chrome
- Includes 0.078" Contact Points; 0.156" Contact Points; 3/8" Dovetail Clamps; 5/32" Dovetail Clamps; 0.156" Swivel Post Holder; Tool Post Holder; Contact Wrench; Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3909AC
- Zoro # G2349343
- UPC # 049659126693
- Country of Origin China
- Category Dial Indicators
Details
Graduations | 0.0005" |
Range | 0.03" |
Features | Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability |
Finish | Satin Chrome |
Includes | 0.078" Contact Points; 0.156" Contact Points; 3/8" Dovetail Clamps; 5/32" Dovetail Clamps; 0.156" Swivel Post Holder; Tool Post Holder; Contact Wrench; Case |
Contact Point Style | Ball |
Bearing Type | Jeweled |
Series | 3909 |
Dial Reading | 0-15-0 |
Item | Dial Test Indicator,Dovetail Mount,.030" Range |
Description
Dial Test Indicator,Dovetail Mount,.030 In. Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19SPA04Q)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MA)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- HHIP 0-.060" Swiss Style Dial Test Indicator Kit (4400-0014)
- Starrett Dial Indicators