Shop All Dial Indicators
This Product is Discontinued
Starrett
Dial Indicator, Yellow, 2.500" Size (Discontinued)
Mfr # 647M
Zoro # G1591663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 0.001 mm
- Range 0 mm to 0.10 mm
- Features Effective Non-Shock Mechanism; Pinions and Shafts of the Movement are Jeweled; A Safety Cap Prevents Unintentional Turning of the Fine Adjustment Screws; Stem and Spindle are Made of Hardened Stainless Steel; The Measuring Spindles are Very Sensitive on Account of their Accurate Guides; The Clear Scale is Shadow Free; The Red Tolerance Markers are Easy to Recognize and to Set; Furnished with Flat Back
- Accuracy +/-0.001 mm
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 647M
- Zoro # G1591663
- UPC # 049659000023
- Country of Origin Germany
- Category Dial Indicators
Dimensions
Contact Point Dia. | 1/4 in |
Dial Size | 2.5 in |
Dimension Type | Metric |
Stem Dia. | 3/8 in |
Stem Thread Size | M2.5 |
Description
Dial Comparator, Range 0 mm to 0.10 mm, Graduations 0.001 mm, IP Rating Not Rated, Long Form Calibration Certificate No, Back Type Flat Back, Dial Color Yellow, Dial Reading 0-50-0, Dial Size 2.5 in, Dimension Type Metric, Maximum Measurement - mm 0.1 mm, Minimum Measurement - mm 0.001 mm, Operation Type Mechanical, Accuracy +/-0.001 mm, Bearing Type Jeweled, Contact Point Dia. 1/4 in, Contact Point Shape Ball, Includes Case, Includes Case Yes, Max. Measuring Force 1.2 N, Shock Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.