Shop All Dial Indicators
Starrett
Dial Indicator W/Body
Mfr # 82MAB1
Zoro # G0959065
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82MAB1
- Zoro # G0959065
- Country of Origin United States
- Category Dial Indicators
Details
Long Form Calibration Certificate | No |
Item | Dial Indicator W/Body |
Description
Dial Indicator W/Body, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.550A42)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- STARRETT Magnetic Base w/Post Assembly (657T)
- STARRETT Indicator Dial (25-381J)
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- STARRETT Magnetic Base w/Attachments, Rod 0.375 In (657D)
- MITUTOYO Snap Meter, Dial (523-132)
- Starrett Dial Indicators