Shop All Indicator Holders, Bases, and Stands
Starrett
Dial Indicator Hole Attachment
Mfr # 196F
Zoro # G0969446
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lets Indicator be Used Over Obstructions and in Holes to 1-5/8 in Deep
- For Use With Dial Test Indicators
- For Indicator Stem Size 1/4 in
- Compatible with Manufacturer Model No. Starrett 196
- Size 3 in x 1 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 196F
- Zoro # G0969446
- UPC # 049659507065
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
For Indicator Stem Size | 1/4 in |
Size | 3 in x 1 in x 3 in |
Details
Item | Dial Indicator Hole Attachment |
Features | Lets Indicator be Used Over Obstructions and in Holes to 1-5/8 in Deep |
For Use With | Dial Test Indicators |
Compatible with Manufacturer Model No. | Starrett 196 |
Material | Steel |
Description
The Starrett 196F Dial Indicator Hole Attachment is a versatile tool that lets you use your indicator over obstructions and in holes to 1-5/8 in deep. The dial indicator hole attachment has a 3 in x 1 in x 3 in size. It can be used with the stem size of 1/4 in, and is compatible with the manufacturer model number of Starrett 196. Made of steel, this product will last for years to come. The Starrett Dial Indicator Hole Attachment is just what you need when it comes to working on a variety of projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Blade, 4-1/2", Turbo, Genera, PK2 (B-69705)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4210)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- STARRETT Indicator Contact Point, 3/8L x 1/2 Bell (PT06632-3)
- STARRETT Clamp Pair (161A)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- Starrett Indicator Holders, Bases, and Stands