Shop All Precision Measuring Accessories
Starrett
Dial Indicator, For 6RDP1, 0.000020 In
Mfr # 81850
Zoro # G7021061
product price: $1,461.99
/ea
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6RDP1 Surface Plate Reading Gage
- Application 0.000020" Accuracy
- Dial Color White
- Dial Reading 0-1-0
- Graduations 0.00002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 81850
- Zoro # G7021061
- UPC # 049659818505
- Country of Origin Multiple
- Category Precision Measuring Accessories
Dimensions
Stem Dia. | 3/8 in |
Dimension Type | Inch |
Dial Size | 63 mm |
Details
Item | Dial Comparator |
For Use With | 6RDP1 Surface Plate Reading Gage |
Application | 0.000020" Accuracy |
Dial Color | White |
Dial Reading | 0-1-0 |
Graduations | 0.00002 in |
Range | 0 in to 0.002 in |
Long Form Calibration Certificate | No |
Minimum Measurement - Inch | 0.00002 in |
Contact Point Shape | Ball |
Operation Type | Mechanical |
Included Certification | ISO 12025 Certification |
Back Type | Non-Removable Flat Back |
Accuracy | +/-0.00002 in |
Maximum Measurement - Inch | 0.002 in |
Non-Magnetic | Yes |
IP Rating | Not Rated |
Description
Dial Comparator, Range 0 in to 0.002 in, Graduations 0.00002 in, IP Rating Not Rated, Long Form Calibration Certificate No, Back Type Non-Removable Flat Back, Dial Color White, Dial Reading 0-1-0, Dial Size 63 mm, Dimension Type Inch, Included Certification ISO 12025 Certification, Maximum Measurement - Inch 0.002 in, Minimum Measurement - Inch 0.00002 in, Operation Type Mechanical, Accuracy +/-0.00002 in, Contact Point Shape Ball, Non-Magnetic Yes, Stem Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 3/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83612)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- STARRETT Surface Plate Cover, Black Vinyl, 36x60 In (83029)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Lug-on Center Back (PT25053)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- Starrett Precision Measuring Accessories