Shop All Indicator Holders, Bases, and Stands
Starrett
Dial Indicator Contact Point Spec-Form
Mfr # PT06632-9
Zoro # G0628354
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5/32
- For Use With AGD Indicator
- Thread Size 4-48
- Features 13/64 in Knurled Dia, Spherical Tip
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06632-9
- Zoro # G0628354
- UPC # 049659707977
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 5/32 |
Thread Size | 4-48 |
Contact Point Thread Size | #4-48 |
Overall Length | 5/8 in |
Contact Point Tip Diameter | 13/64 in |
Contact Point Tip Length | 5/32 in |
Details
Item | Radius Contact Point |
For Use With | AGD Indicator |
Features | 13/64 in Knurled Dia, Spherical Tip |
Construction | Steel |
Contact Point Material | Steel |
Contact Point Shape | Radius |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Includes Case | No |
Description
Radius Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Radius, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 5/8 in, Contact Point Tip Diameter 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL METL BLADE FERROUS 5-3/8 X 30T (ML48-40-4070)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313510)
- BOSCH Oscillating Tool Blade (OSL134CC)
- STARRETT Tapered Feeler Gauge Set, Dim Type Inch (172CT)
- STARRETT Dial Indicator Lever Control (PT99356)
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- STARRETT Upright Base Post (657G)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Magnetic Base W/Indicator (657C)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- Starrett Precision Measuring Tools