Shop All Dial Indicators
Starrett
Dial Indicator, 1", .001" Grad, ADG Group 3
Mfr # 655-441J
Zoro # G2349328
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 1 in
- Features Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
- Finish Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 655-441J
- Zoro # G2349328
- UPC # 049659536133
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.75 in |
Contact Point Dia. | 0.25 in |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator,1 In. Range,.001 In. Grad,ADG Group 3, Range 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- STARRETT Indicator (196MA5Z)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- MITUTOYO Dial Test Indicator (513-446-10A)
- Starrett Precision Measuring Tools