Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 50mm, 0-100
Mfr # 25-2081J
Zoro # G4780553
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 50 mm
- Features Lug-on-Center Back
- Accuracy +/-0.01 mm
- Contact Point Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25-2081J
- Zoro # G4780553
- UPC # 049659562255
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Metric |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 to 50 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color Yellow, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Metric, Maximum Measurement - Inch 1.97 in, Maximum Measurement - mm 50 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5 Piece Straight Flute ST-1 - ST-5 Screw Extractor Set Carded (53635)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- SUPERIOR PARTS Aftermarket Pushing Lever (C) for Hitachi NR83A2(Y), NR83A3, NR83A3(S) Replaces OE # 887906 (SP 887-906)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Indicator Dial (655-341J)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809AC)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- Starrett Precision Measuring Tools