Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 0.500 In, 0-50-0
Mfr # 25-341/5J
Zoro # G3258787
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.5 in
- Features Balanced Dial Up to 0.500
- Accuracy +/-0.001 in
- Contact Point Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25-341/5J
- Zoro # G3258787
- UPC # 049659532852
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 2.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
The Starrett 25-341/5J Dial Indicator is a high-quality measuring device designed for use in machine shops and other industrial applications. This dial indicator has a total measurement range of 0 in to 0.5 in.. The graduated scale on the dial measures graduations of 0.001 in., with an accuracy of +/-0.001 in.. With a reading of balanced, this white dial indicator can measure both inch and millimeter scales with ease. The 2 1/4" dial features fine line graduations marked at every ten seconds, so you can easily read measurements even if they are close together. If you're looking for an accurate tool that will last for years, then look no further than the Starrett 25-341/5J Dial Indicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Riveter, Deluxe, 3/32, 1/8, 5/32, 3/16 In, Interchangeable (HP-2)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808A)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- STARRETT Flat Contact Point (PT25160)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- Starrett Dial Indicators