Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 0.500 In, 0-100
Mfr # 25-441/5J
Zoro # G3121605
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.5 in
- Features Continuous Dial Up to 0.500
- Accuracy +/-0.001 in
- Contact Point Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25-441/5J
- Zoro # G3121605
- UPC # 049659532937
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 2.25 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Micrometer, 4" (3M104-00)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- STARRETT Indicator (196MA5Z)
- STARRETT Hardened Steel Contact Point (PT05472)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- Starrett Indicators, Indicator Holders & Accessories