Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 0.200 In, 0-100
Mfr # 196B6
Zoro # G3646395
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0.1 in
- Features 1/4 in Shank, Continuous Dial Up to 0.200
- Accuracy +/-0.001 in
- Includes (3) Contact Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 196B6
- Zoro # G3646395
- UPC # 049659507027
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Dial Size | 1.69 in |
Stem Dia. | 0.25 in |
Dimension Type | Inch |
Description
The Starrett 196B6 Dial Indicator is a 0 to 0.200" range indicator with a 1/4 in shank and a continuous dial up to 0.200". The dial indicator has back type non-removable flat, operation type back plunger, reading continuous, and white dial color. It has graduations of 0.001 in., an accuracy of +/-0.001 in., and a range of 0.1 in.. The dial size is 1.69 inches with the smallest graduation on the scale being.0005 inch. This Starrett Dial Indicator will give you reliable readings every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4"F X 1/2"M ADPT (3008A)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B1)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- STARRETT Flat Contact Point (PT25160)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- Starrett Precision Measuring Tools