Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 0.200 In, 0-10
Mfr # 25-611J
Zoro # G2946526
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.2 in
- Features Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
- Accuracy +/-0.0001 in
- Includes Lug-On-Center Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 25-611J
- Zoro # G2946526
- UPC # 049659533019
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 2.25 in |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 0.2 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-10, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Corner Bead Clinch-On Tool, 1-1/4 (DC810)
- S.E. TOOLS Super Magnum Telescoping Magnet, 30+ Lb (SES990SM)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- STARRETT Magnetic Base w/Attachments, Rod 0.375 In (657D)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (659BZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- Starrett Dial Indicators