Shop All Depth Gauges
Starrett
Dial Depth Gage, 3 In, 2 1/2 In Base
Mfr # 644JZ
Zoro # G4745955
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 3 in
- Resolution 0.001 in
- Base Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 644JZ
- Zoro # G4745955
- UPC # 049659527186
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 2.5 in |
Dimension Type | Inch |
Depth Gauge Type | Solid-Plunger Depth Gauge |
Description
If you need to measure depth, the Starrett 644JZ Dial Depth Gauge is a valuable tool. It has a wide range of 0 in to 3 in and offers excellent resolution at 0.001 in. The solid plunger depth gauge provides accurate measurements every time, thanks to its hardened steel spindle and anvil. This 2 1/2" base depth gauge has a full base style with adjustable rod type for easy use. Made of hardened steel, the rod has a large range per revolution at 0.1 in. If you are looking for an accurate dial depth gauge that can measure depths from 0 in to 3 in., the Starrett 644JZ is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 7/8 Inch O.D. x 9/16 Inch I.D. x 13/32 Inch HT. Cone Slip Joint (9400359)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 10-1/8)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Depth Gage (640JZ)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- IGAGING Wheel Marking & Depth Gauge - 34-708 (34-708)
- Starrett Depth Gauges