Shop All Dial Calipers
Starrett
Dial Caliper w/Case, Fractional, 6 In
Mfr # 1202F-6
Zoro # G2971561
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch/Fractional Inch
- Graduations 0.01 in, 1/64 in
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 1202F-6
- Zoro # G2971561
- UPC # 049659689310
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch/Fractional Inch |
Jaw Depth | 1.5 in |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 0.625 in |
Measures Depth | Yes |
Description
Fractional Inch Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White (Decimal Inch - Inner), Yellow (Fractional Inch - Outer), Dial Graduation 0.01 in; 1/64 in, Dimension Type Inch/Fractional Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Impact Socket (SID23319)
- MIDWEST RAKE Helix Mixer, 1 gal. (47431)
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip (88 01 400)
- HHIP 5/8-18 X 1-1/2" OD Adjustable Round Split Die (1016-1268)
- STARRETT Dial Caliper, 9 In, White Dial (120A-9)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- STARRETT Hole Gage Set (S830FZ)
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- STARRETT Taper Gage (269B)
- STARRETT Dial Caliper, 12 In, 3 In Jaws, White (120B-12)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- Starrett Dial Calipers