Shop All Dial Calipers
Starrett
Dial Caliper, 12 In, White Dial
Mfr # 120-12
Zoro # G1753062
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in (0 in to 6 in); +/-0.0015 in (Over 6 in)
- Standards US Federal Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 120-12
- Zoro # G1753062
- UPC # 049659566949
- Country of Origin United States
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 2.5 in |
Jaw Depth - Upper Jaw | 0.75 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.001 in (0 in to 6 in); +/-0.0015 in (Over 6 in), Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 2.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Measurements Depth, Inside, Outside, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- OSG Spiral Point Tap, Plug, 3 (1230201)
- STARRETT Hole Gage Set (S830FZ)
- STARRETT Taper Gage (269MA)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- STARRETT Dial Caliper w/Case, 6 In, Black (B120A-6)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- GENERAL TOOLS CALIPER DIAL PLASTIC DIRECT READING INCH (GN142)
- Starrett Calipers & Accessories