Shop All Micrometer Accessories
Starrett
Depth Rod, 8"-9" 443/445 Dpth Micrometers
Mfr # PT99349
Zoro # G2347858
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT99349
- Zoro # G2347858
- UPC # 049659719901
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,8"-9" 443/445 Dpth Micrometers |
IP Rating | Not Rated |
Description
Depth Rod,8 In.-9 In. 443/445 Dpth Micrometers, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- PROTO Socket Set Box, Steel, Red, 35 in W x 15-1/4 in D x 5-1/2 in H (J5896R)
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- MAYHEW Metric Hollow Punch Set, 3mm to 30mm (66004)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- STARRETT Micrometer Extension (78/782J)
- STARRETT Micrometer Head (H823C/D/E)
- STARRETT Micrometer Head (460MB)
- STARRETT Adaptor (196R)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-853)
- Starrett Micrometer Accessories