Shop All Micrometer Accessories
Starrett
Depth Rod, 7"-8" for 749 Depth Micrometer
Mfr # PT99458
Zoro # G2633379
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99458
- Zoro # G2633379
- UPC # 049659116274
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,7"-8" for 749 Depth Micrometer |
Description
Depth Rod,7 In.-8 In. for 749 Depth Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Dust Collector, 1.5HP, 1Ph, 115/230V, (708658K)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- STARRETT Micrometer Head (H124C)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- STARRETT End Measuring Rod, 6.3mm, w/Rubber Handle (234MA-75)
- STARRETT Jack Only (191A)
- STARRETT Micrometer Head (460MB)
- MITUTOYO Tip/M2 44-28 Tpi (126-802)
- Starrett Micrometer Accessories