Shop All Micrometer Accessories
Starrett
Depth Rod, 7"-8" 443/445 Dpth Micrometers
Mfr # PT99348
Zoro # G2347821
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT99348
- Zoro # G2347821
- UPC # 049659719895
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,7"-8" 443/445 Dpth Micrometers |
IP Rating | Not Rated |
Description
Depth Rod,7 In.-8 In. 443/445 Dpth Micrometers, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- HOUGEN Rubber Collet fits 1/4 in. 1/2 in. Taps (02496)
- STARRETT Wood Case for Micrometer, 5"/125mm (953)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- STARRETT Sleeve (657S)
- STARRETT Micrometer Extension (78/782J)
- STARRETT Ball Contact (828B)
- STARRETT Micrometer Head (H124C)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-8)
- Starrett Precision Measuring Tools