Shop All Micrometer Accessories
Starrett
Depth Rod, 3"-4", 449 Depth Micrometer
Mfr # PT99118
Zoro # G2347453
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99118
- Zoro # G2347453
- UPC # 049659718416
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,3"-4",449 Depth Micrometer |
IP Rating | Not Rated |
Description
Depth Rod,3 In.-4 In.,449 Depth Micrometer, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Hex, W 1/4 In, Cut L 3/4 In (12016)
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric (4LZC6)
- FREUD Forstner Bit, 11/16" dia. (PB-0045)
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - Boxed (02147N)
- STARRETT Swivel Post Snug (657H)
- STARRETT Split Bushing (25SB)
- STARRETT Jack Only (190A)
- STARRETT Micrometer Head (460MB)
- STARRETT Electronic Outside Micrometer Case, 4" (733ZZ-4)
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- Starrett Micrometer Accessories