Shop All Micrometer Accessories
Starrett
Depth Rod, 1"-2" for 446 Depth Micrometer
Mfr # PT99382
Zoro # G2347989
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99382
- Zoro # G2347989
- UPC # 049659722123
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,1"-2" for 446 Depth Micrometer |
Description
Depth Rod,1 In.-2 In. for 446 Depth Micrometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- RIDGID Drain Cleaning Machine (53127)
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- STARRETT Jack Only (190A)
- STARRETT Swivel Post Snug (657H)
- STARRETT Clamp Post, 1-5/16" Flat or Round Cap. (PT99437)
- STARRETT Mounting Attachment 716 Indicator Tester (PT26009)
- Starrett Precision Measuring Tools