Shop All Micrometer Accessories
Starrett
Depth Rod, 1"-2" for 440 Dpth Micrometers
Mfr # PT99332
Zoro # G2347672
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99332
- Zoro # G2347672
- UPC # 049659719741
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,1"-2" for 440 Dpth Micrometers |
IP Rating | Not Rated |
Description
Depth Rod,1 In.-2 In. for 440 Dpth Micrometers, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 ft. Self-Adhering Tape (48-22-8860)
- CAPRI TOOLS 1/2 in Drive Impact Screwdriver Set, 10 pcs (21095)
- GENERAL TOOLS CIRCLE CUTTR1-3/4-7-7/8"" (55)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- STARRETT Ball Contact (828B)
- STARRETT Depth Rod, 3"-4", 449 Depth Micrometer (PT99118)
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- STARRETT Steel/Vinyl Deluxe Padded Micrometr Case (949)
- STARRETT Portable Hardness Tester (3811A)
- STARRETT Depth Rod, 6"-7" for 749 Depth Micrometer (PT99457)
- Starrett Precision Gauges & Accessories