Shop All Micrometers
Starrett
Depth Micrometer w/Half Base, 0-6"
Mfr # 443Z-6RL
Zoro # G4780526
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical
- Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Includes Spanner Wrench, Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 443Z-6RL
- Zoro # G4780526
- UPC # 049659521733
- Country of Origin United States
- Category Micrometers
Dimensions
Base Length | 2 in |
Rod Dia. | 5/32 in |
Dimension Type | Inch |
Rod Diameter | 5/32 in |
Description
This Starrett 443Z-6RL Depth Micrometer is a valuable tool that can be used to measure the depth of a hole or slot. It comes with a combination ratchet and speeder for uniform pressure and quicker adjustment. The micrometer depth gage has a 0 to 6" range, which means it can measure depths from 0 to 6". The lock nut type is knurled ring type, allowing you to adjust the measuring spindle quickly and easily. Its accuracy is +/-0.0001 in., while its resolution is 0.001". This mechanical micrometer features an operation on the thimble, which allows you to adjust it easily by hand. When you want accurate measurements taken of any holes or slots up to 6", the Starrett 443Z-6RL Depth Micrometer will help you get just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- BON TOOL Mag Float, Round/Sq End, 16" X 3 1/8" Comfort Grip Handle (12-315)
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7S--21)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- STARRETT Blade Micrometer, 3-4", 0.001" Res (486P-4)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- Starrett Precision Gauges & Accessories