Shop All Micrometers
Starrett
Depth Micrometer, Non-Rotating, 0-6"
Mfr # 449BZ-6R
Zoro # G4780535
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical
- Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Includes (1) Blade
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 449BZ-6R
- Zoro # G4780535
- UPC # 049659523249
- Country of Origin United States
- Category Micrometers
Dimensions
Base Length | 4 in |
Rod Dia. | 0.045 in x 1/8 in |
Dimension Type | Inch |
Rod Diameter | 0.045 in x 1/8 in |
Description
The Starrett 449BZ-6R Depth Micrometer is the perfect tool for measuring depths of grooves, bores and recesses. The flat spindle design allows you to measure at any point on a surface. This micrometer depth gage has a combination ratchet and speeder for uniform pressure and quicker adjustment. It also features a flat anvil that allows it to measure within close tolerances on all types of surfaces. Measuring in increments of 0.001", this depth gage is accurate to +/-0.0001". If you are looking for the best micrometer depth gage, look no further than the Starrett 449BZ-6R Depth Micrometer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Head, S6A Wrench (32245)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 10x3" (CF490PF)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- STARRETT Micrometer Inside (78XTZ-2)
- STARRETT Can Seam Micrometer, 0-0.375" (208Z)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- FOWLER Depth Micrometer, Electronic (542254560)
- Starrett Precision Gauges & Accessories