Shop All Micrometers
Starrett
Depth Micrometer, Non-Rotating, 0-3"
Mfr # 449AZ-3R
Zoro # G1354981
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical
- Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Includes (1) Blade
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 449AZ-3R
- Zoro # G1354981
- UPC # 049659523188
- Country of Origin United States
- Category Micrometers
Dimensions
Base Length | 2 1/2 in |
Rod Dia. | 0.045 in x 1/8 in |
Dimension Type | Inch |
Rod Diameter | 0.045 in x 1/8 in |
Description
If you are looking for a non-rotating depth micrometer, the Starrett 449AZ-3R Depth Micrometer is the tool to have. It offers accurate measurements of the inside and outside diameters of cylinders, holes and recesses. With a combination ratchet and speeder for uniform pressure, this depth micrometer allows you to quickly adjust it with ease. The flat spindle has a zero setting at any point on its travel length. The zero mark on the thimble remains in position when resetting or changing measuring anvils. This 0 to 3" range micrometer has a resolution of 0.001". If you need high accuracy measurements without needing to readjust your gage, this Starrett Depth Micrometer is what you should go for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- MORSE CT HOLE CUTTER DEEP DRILL XL 167482 (CTDPXL)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Micrometer Outside (436.1MXFL-25)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- Starrett Micrometers