Shop All Micrometers
Starrett
Depth Micrometer, 0 to 3"
Mfr # 440Z-3RL
Zoro # G1394574
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 3"
- Operation Mechanical
- Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 440Z-3RL
- Zoro # G1394574
- UPC # 049659521153
- Country of Origin United States
- Category Micrometers
Dimensions
Base Length | 2 1/2 in |
Rod Dia. | 0.125 in |
Rod Diameter | 1/8 in |
Dimension Type | Inch |
Description
The Starrett 440Z-3RL Depth Micrometer is the tool you need to take precise measurements. It has a range of 0 to 3 inches and can make measurements with an accuracy of +/-0.0001 in. With its combination ratchet and speeder, this depth micrometer makes it easy to apply uniform pressure for quick adjustment. The lock nut type allows you to adjust the micrometer without having to remove it from the rod or spindle. The flat spindle design makes this tool suitable for both inside and outside measurements on shafts that are round, square or hexagonal. This micrometer has a steel anvil with a knurled ring lock nut which allows you to accurately measure depths by hand, even in difficult locations where other measuring tools cannot reach. For all your precision measurement needs, equip yourself with the Starrett 440Z-3RL Depth Micrometer today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (602-4-INS)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- Starrett Micrometers