Shop All Micrometers
Starrett
Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod
Mfr # 440Z-3L
Zoro # G3650586
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 3"
- Operation Mechanical
- Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Includes (3) Rods, (1) Lock Nut, (1) Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 440Z-3L
- Zoro # G3650586
- UPC # 049659521139
- Country of Origin United States
- Category Micrometers
Dimensions
Base Length | 2 1/2 in |
Rod Dia. | 1/8 in |
Dimension Type | Inch |
Rod Diameter | 1/8 in |
Description
Mechanical Depth Micrometer, Range 0 in to 3 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 2 1/2 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 3, Operation Type Mechanical, Rod Diameter 1/8 in, Anvil Material Steel, Anvil Shape Round, Case Included Yes, Case Type Padded Case, Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- DORIAN Knurl Wheel, SW4, RH DIAG, 1 In OD, 25 TPI (SW4R-25-HSB-CP)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- STARRETT Outside Micrometer, 4 to 5" Range, Ratchet (444.1MXRL-50)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- MITUTOYO Micrometer, Head, Digit (250-301)
- Starrett Micrometers & Sets