Shop All Depth Gauges
Starrett
Depth Gage Dial
Mfr # 642AZ
Zoro # G0687779
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 8.6 in
- Resolution 0.001 in
- Base Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 642AZ
- Zoro # G0687779
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 1/4 in |
Depth Gauge Type | Interchangeable-Rod Depth Gauge |
Dimension Type | Inch |
Description
Dial Depth Gauge, Range 0 in to 8.6 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dial Position Top, Dimension Type Inch, Included Certification No, Number of Measuring Rods 5, Operation Type Mechanical, Range per Revolution 0.1 in, Case Included Yes, Contact Point Shape Point, Depth Gauge Type Interchangeable-Rod Depth Gauge, Dial Color White, Dial Reading 0-100, Maximum Measurement - Inch 8.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- STARRETT AGD Indicator, Flat-End Stl Point, 1" dia. (PT06632-21)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Depth Gage (449BZ-3R)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- Starrett Measuring and Layout Tools