Shop All Precision Measuring Accessories
Starrett
Depth Gage Base Extension, 12 In
Mfr # 3648-320
Zoro # G4780465
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3753A-8/200, 3753A-12/300
- Length (In.) 12
- Material Hardened Steel
- Base Length 320 mm
- Compatible with Manufacturer Model No. Starrett 3753A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3648-320
- Zoro # G4780465
- UPC # 049659122633
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 12 |
Base Length | 320 mm |
Details
Item | Depth Gauge Extension Base |
For Use With | Mfr. No. 3753A-8/200, 3753A-12/300 |
Material | Hardened Steel |
Compatible with Manufacturer Model No. | Starrett 3753A |
Description
Depth Gauge Extension Base, Material Hardened Steel, Base Length 320 mm, Compatible with Manufacturer Model No. Starrett 3753A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- JET Chuck Guard Assembly (10810402A1)
- PROTO 3/8 in, 1/2 in Drive Socket Set Metric, SAE 52 Pieces 3/8 in to 1 1/8 in, 5.5 mm to 23 mm , Chrome (J52352S)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- STARRETT Surface Plate Cover, Black Vinyl, 36x60 In (83029)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- Starrett Precision Measuring Tools