Shop All Depth Gauges
Starrett
Depth Gage
Mfr # 648-4
Zoro # G0687760
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Base Length 4 in
- Number of Measuring Rods 0
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 648-4
- Zoro # G0687760
- UPC # 049659658507
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 1/4 in |
Base Width | 3/4 in |
Details
Item | Depth Gauge Base |
SPC Output | No |
Base Style | Full |
Number of Measuring Rods | 0 |
Long Form Calibration Certificate | No |
Number of Gauges | 0 |
Rotating Spindle (Yes/No) | No |
Material | Hardened Steel |
Description
Depth Gauge Base, Material Hardened Steel, Base Length 4 in, Base Width 3/4 in, Base Style Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Combination Wrench Set, SAE 12 Piece (A1204SR)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- STARRETT Depth Gage (640JZ)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Depth Gage (449AZ-6R)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- CENTRAL TOOLS Electronic Digital Depth Gauge 16In Range (3M746)
- Starrett Measuring and Layout Tools