Shop All Depth Gauges
This Product is Discontinued
Starrett
Depth Gage (Discontinued)
Mfr # 643J
Zoro # G0687751
Free Shipping & Returns
This Product is Discontinued
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 0.125 in
- Resolution 0.0005 in
- Base Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 643J
- Zoro # G0687751
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 2.5 in |
Rod Dia. | 1/4 in |
Dimension Type | Inch |
Depth Gauge Type | Solid-Plunger Depth Gauge with Knife Edge |
Description
Dial Depth Gauge, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Base Length 2.5 in, Base Style Full, Dial Position Side, Dimension Type Inch, Included Certification No, Number of Measuring Rods 1, Operation Type Mechanical, Range per Revolution 0.05 in, Case Included No, Contact Point Shape Needle, Depth Gauge Type Solid-Plunger Depth Gauge with Knife Edge, Dial Color White, Dial Reading 0-25-0, Maximum Measurement - Inch 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.