Shop All Depth Gauges
Starrett
Depth Gage
Mfr # 640RJZ
Zoro # G0687745
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 0.5 in
- Resolution 0.0005 in
- Base Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 640RJZ
- Zoro # G0687745
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 2.5 in |
Rod Dia. | 1/4 in |
Depth Gauge Type | Solid-Plunger Depth Gauge |
Dimension Type | Inch |
Description
Dial Depth Gauge, Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Base Length 2.5 in, Base Style Full, Dial Position Side, Dimension Type Inch, Included Certification No, Number of Measuring Rods 1, Operation Type Mechanical, Range per Revolution 0.05 in, Case Included Yes, Depth Gauge Type Solid-Plunger Depth Gauge, Dial Color White, Dial Reading 0-50, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- STARRETT Depth Gage (640JZ)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- INSIZE Electronic Depth Gage (2141-201A)
- Starrett Measuring and Layout Tools