Shop All Depth Gauges
Starrett
Depth Gage
Mfr # 640JZ
Zoro # G0687736
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 0.5 in
- Resolution 0.0005 in
- Base Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 640JZ
- Zoro # G0687736
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 2.5 in |
Rod Dia. | 1/4 in |
Depth Gauge Type | Solid-Plunger Depth Gauge |
Dimension Type | Inch |
Description
Dial Depth Gauge, Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Base Length 2.5 in, Base Style Full, Dial Position Side, Dimension Type Inch, Included Certification No, Number of Measuring Rods 1, Operation Type Mechanical, Range per Revolution 0.05 in, Case Included Yes, Depth Gauge Type Solid-Plunger Depth Gauge, Dial Color White, Dial Reading 0-50, Lock Nut Type Thumb Screw, Maximum Measurement - Inch 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Service Wrench, Satin, 6-7/8 In, 24mm (J3524M)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #21 (11051)
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad (E5200)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Electronic Depth Gage, 0 to 12" Range (3753B-12/300)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- WESTWARD Gage, Dial Depth, 0-22 (4KY23)
- Starrett Measuring and Layout Tools