Shop All Depth Gauges
Starrett
Depth Gage
Mfr # 445DZ-9RL
Zoro # G0687690
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 9 in
- Resolution 0.001 in
- Base Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 445DZ-9RL
- Zoro # G0687690
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 6 in |
Rod Dia. | 5/32 in |
Dimension Type | Inch |
Rod Diameter | 5/32 in |
Description
Mechanical Depth Micrometer, Range 0 in to 9 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 6 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 9, Operation Type Mechanical, Rod Diameter 5/32 in, Anvil Shape Round, Case Included Yes, Case Type Padded Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometers, Inside, Ext Rod, 50-1000/.01mm (137-209)
- IRWIN Vise Grip VGP2073113 103G Snips Aviation 10 Inch - Cuts Straight And Wide Curves (38548089065)
- FREUD STRAIGHT BIT 1"" (12-172)
- PROTO Double Box Wrench, 12 Points, 12-13/64" L (J1024A)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- STARRETT Depth Gage (640JZ)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- Starrett Depth Gauges