Shop All Depth Gauges
Starrett
Depth Gage
Mfr # 440Z-9L
Zoro # G0687657
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output No
- Base Style Full
- Range 0 in to 9 in
- Resolution 0.001 in
- Base Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 440Z-9L
- Zoro # G0687657
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 2 1/2 in |
Rod Dia. | 1/8 in |
Dimension Type | Inch |
Rod Diameter | 1/8 in |
Description
Mechanical Depth Micrometer, Range 0 in to 9 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 2 1/2 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 9, Operation Type Mechanical, Rod Diameter 1/8 in, Anvil Shape Round, Case Included Yes, Case Type Padded Case, Features Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- RIDGID Hook Jaw, For Ridgid Model# 31045 Wrench (31770)
- BONDHUS ProHold Ball Bit Set, 7 pcs (30445)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Depth Gage (640JZ)
- IGAGING Wheel Marking & Depth Gauge - 34-707 (34-707)
- Starrett Depth Gauges