Shop All Depth Gauges
Starrett
Depth Gage
Mfr # 236HB
Zoro # G0956116
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Style Flat
- Base Length 6 in
- Long Form Calibration Certificate No
- Number of Gauges 1
- Anvil Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 236HB
- Zoro # G0956116
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 6 in |
Details
Base Style | Flat |
Long Form Calibration Certificate | No |
Number of Gauges | 1 |
Anvil Material | Steel |
Description
Base Style Flat, Base Length 6 in, Long Form Calibration Certificate No, Number of Gauges 1, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Grinder, w/Dust Collection, 1HP, 220/440V (9682102)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- HANSON EX-5 Spiral Screw Extractor (52405)
- DREMEL Sanding Band, Pk6 (432)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Depth Gage (440Z-9L)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- STARRETT Depth Gage (449BZ-3R)
- ASIMETO 0-4" x 0.0005" With 63mm Base Asimeto Digital Depth Gauge (7475040)
- Starrett Measuring and Layout Tools